EYS Sealing Fitting, 4", Aluminum

Item #: 0032301

Cat #: EYS-0

UPC: 783936111209

$ 1486.97 EA
Company wide:
0 in stock
Sealing Fitting, 4 Inch, Vertical/Horizontal (25% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations

Overview

Sealing Fitting, 4 Inch, Vertical/Horizontal (25% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations
Also known as: 783936111209, EYS-0, KILEYS0

Features & Benefits

  • Large opening for easy packing of fiber and pouring of compound
  • Integral bushings in conduit hubs to protect conductor insulation from damage
  • NPT tapped hubs to ensure ground continuity
  • 25% conductor fill
  • EYS-T style supplied with removable close nipples

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum