Seal Ftg Al 1-1/2" Femal/femal

Item #: 0032296

Cat #: EY-5

UPC: 783936110059

$ 154.07 EA
Company wide:
0 in stock
Sealing Fitting, Vertical, 1 1/2 Inch, Female/Female, Explosion-Proof, Aluminum

Overview

Sealing Fitting, Vertical, 1 1/2 Inch, Female/Female, Explosion-Proof, Aluminum
Also known as: 783936110059, EY-5, KILEY5

Features & Benefits

  • Large opening for easy packing of fiber and pouring of compound
  • Integral bushings in conduit hubs to protect conductor insulation from damage
  • NPT tapped hubs to ensure ground continuity
  • 25% conductor fill
  • EY-T style supplied with removable close nipples

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter: 1 1/2 in
Material: Aluminum