
1½" ENY Seal Fitting, Aluminum, Female/Female
Item #: 0032288
Cat #: ENY-5
UPC: 783936111148
$ 139.91 EA
Company wide:
14
in stock
Documents & Guides
1½" ENY Seal Fitting, Aluminum, Female/Female
Overview
1½" ENY Seal Fitting, Aluminum, Female/Female
The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system.
Also known as: 783936111148, ENY-5, KILENY5
Features & Benefits
- Minimal turn radius for optimal spacing of both enclosures and conduit
- Large openings for ease of access to conductors for proper dam installation
- Engineered to latest 419 hub specifications for superior continuity and ingress protection
- Integral bushings to protect conductors during installation
Specifications
| Size: | 1 1/2 in |
| Material: | Aluminum |
| Gender: | Female/Female |
| Size: | 1 1/2 in |
| Gender: | Female/Female |
| Material: | Aluminum |