Sealing Fitting, Vertical/Horizontal, 1", Explosion-Proof, Aluminum

Item #: 0032286

Cat #: ENY-3

UPC: 783936111124

$ 74.71 EA
Company wide:
3 in stock
Sealing Fitting, Vertical/Horizontal, Female, 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Sealing Fitting, Vertical/Horizontal, Female, 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936111124, ENY-3, KILENY3

Features & Benefits

  • Minimal turn radius for optimal spacing of both enclosures and conduit
  • Large openings for ease of access to conductors for proper dam installation
  • Engineered to latest 419 hub specifications for superior continuity and ingress protection
  • Integral bushings to protect conductors during installation

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum