3/4" Flexible Coupling with 18" Bend Length, Bronze

Item #: 0032279

Cat #: ECF-218

UPC: 783936105215

$ 992.01 EA
Company wide:
7 in stock
Flexible Coupling, 3/4 Inch x 18 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 3/4 Inch x 18 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit

Bronze flexible metal construction. An inner liner of asphaltum impreg-nated jute fibre tubing to protect conductors. Female ends with zinc plated steel nipples standard on all couplings. Union type couplings may be assembled by adding a GUF Series union.

Also known as: 783936105215, ECF-218, KILECF218

Features & Benefits

  • Bronze flexible metal construction
  • An inner liner of asphaltum impregnated jute fibre tubing to protect conductors
  • Female ends with removable zinc plated steel nipples standard on all couplings
  • Union type couplings may be assembled by adding a GUF Series union to the nipple
  • Special lengths available-consult factory

Specifications

Diameter: 3/4 in
Material: Bronze
Diameter: 3/4 in
Material: Bronze