1/2" Liquidtight Steel Flex, UL Listed, Type UA, Black, 500' Reel

Item #: 0032264

Cat #: 12LTULBLAX500

UPC: 077680234933

$ 2.01 FT
Company wide:
0 in stock
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 500 Foot Reel, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 500 Foot Reel, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680234933, 12LTULBLAX500

Specifications

Diameter: 1/2 in
Length: 500 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: Type UA
Length: 500 ft
Color: Black
Package Type: Reel