Close-Up Plug, Type: Square Head, Size: 3/4", Explosion-Proof

Item #: 0032259

Cat #: CUPX-2

UPC: 783936090634

$ 16.94 EA
Company wide:
0 in stock
Documents & Guides
Close-Up Plug, Type: Square Head, Size: 3/4 Inch, Explosion-Proof, Aluminum

Overview

Close-Up Plug, Type: Square Head, Size: 3/4 Inch, Explosion-Proof, Aluminum
Also known as: 783936090634, CUPX-2, KILCUPX2

Features & Benefits

  • Threaded hubs (NPT)
  • To close up a tapped hole or hub

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum