Threaded Insert Plug, 2", Aluminum, Gray

Item #: 0032256

Cat #: CUP-6

UPC: 783936090061

$ 29.78 EA
Company wide:
8 in stock
Documents & Guides
Threaded Insert Plug, 2 Inch, Aluminum, Gray

Overview

Threaded Insert Plug, 2 Inch, Aluminum, Gray
Also known as: 783936090061, CUP-6, KILCUP6

Features & Benefits

  • Threaded hubs (NPT)
  • To close up a tapped hole or hub

Specifications

Color: Gray
Size: 2 in
Material: Aluminum
Color: Gray
Material: Aluminum
Size: 2 in