Plug, Recessed, 1-1/2", Aluminum

Item #: 0032255

Cat #: CUP-5

UPC: 783936090054

$ 17.39 EA
Company wide:
5 in stock
Documents & Guides
Plug, Type: Recessed, Size: 1-1/2 Inch, Material: Aluminum

Overview

Plug, Type: Recessed, Size: 1-1/2 Inch, Material: Aluminum
Also known as: 783936090054, CUP-5, KILCUP5

Features & Benefits

  • Threaded hubs (NPT)
  • To close up a tapped hole or hub

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter: 1 1/2 in
Material: Aluminum