Plug, Recessed, 1-1/4", Aluminum

Item #: 0032254

Cat #: CUP-4

UPC: 783936090047

$ 14.65 EA
Company wide:
36 in stock
Documents & Guides
Plug, Type: Recessed, Size: 1-1/4 Inch, Material: Aluminum

Overview

Plug, Type: Recessed, Size: 1-1/4 Inch, Material: Aluminum
Also known as: 783936090047, CUP-4, KILCUP4

Features & Benefits

  • Threaded hubs (NPT)
  • To close up a tapped hole or hub

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter: 1 1/4 in
Material: Aluminum