Linemen's Glove Liners, Machine Knit, 10"

Item #: 0032239

Cat #: L10MKC

UPC:

Company wide:
0 in stock
Documents & Guides
Linemen's Glove Liners, Machine Knit, 100% Cotton, 10"

Overview

Linemen's Glove Liners, Machine Knit, 100% Cotton, 10"
Also known as: L10MKC, SALL10MKC

Specifications

Material: Cotton
Type: Glove Liners, Gloves
Length: 10 in
Material: Cotton
Length: 10 in
Type: Glove Liners, Gloves