150 Ft Fbr Gls Tape

Item #: 0032232

Cat #: 946-150

UPC: 092644860546

Call for price
Company wide:
0 in stock
Kle 946-150 150ft Fiberglss tape

Overview

Kle 946-150 150ft Fiberglss tape

Klein Tools 150-Foot (45.72 m) Tape Measure is made from woven fiberglass tape with moisture-proof coating of polyvinyl chloride assures durability and protects against oil or chemicals. All metal parts are nickel plated for protection against rust. Tape line is graduated in feet and inches to 8ths.

Also known as: 092644860546, 946-150, KLE946150

Specifications

Material: Fiberglass
Standards: California Proposition 65
Material: Fiberglass
Standards: California Proposition 65