Eaton M22 modular pushbutton

Item #: 0032225

Cat #: M22-WLK3-G

UPC: 786685281483

$ 31.73 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Silver, Button: Green, IP66, NEMA 4X, 13, Three-position

Overview

Eaton M22 modular pushbutton, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Silver, Button: Green, IP66, NEMA 4X, 13, Three-position

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685281483, M22-WLK3-G, CUTM22WLK3G

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: Selector Switch