Leather Protector Glove, Goatskin, 10", Size 8

Item #: 0032222

Cat #: ILPG10A/8

UPC:

Company wide:
0 in stock
Documents & Guides
Leather Protector Glove, Goatskin, 10" Length, Size 8

Overview

Leather Protector Glove, Goatskin, 10" Length, Size 8
Also known as: ILPG10A/8, SALILPG10A8

Specifications

Size: 8
Material: Goatskin
Type: Leather, Gloves
Length: 10 in
Size: 8
Type: Leather, Gloves
Material: Goatskin
Length: 10 in