9PX, 5kVA, UPS, 4.5kW, 176-276VAC, Derated 100-276VAC, 208VAC Default

Item #: 0032221

Cat #: 9PX5K

UPC: 743172039231

$ 5687.50 EA
Company wide:
0 in stock
Documents & Guides
9PX UPS, Single-Phase, 5 kVA, 4.5 Kw, Full Load: 176-276v, Derating: 100-276v, (1)terminal Block With L6-30p, Rs-232, Rj-45, Hid, 208v Default, 50/60 Hz, Auto-sensing, Ce, Culus, Iec 62040-2:2006 Cat C2, Nom

Overview

9PX UPS, Single-Phase, 5 kVA, 4.5 Kw, Full Load: 176-276v, Derating: 100-276v, (1)terminal Block With L6-30p, Rs-232, Rj-45, Hid, 208v Default, 50/60 Hz, Auto-sensing, Ce, Culus, Iec 62040-2:2006 Cat C2, Nom

Delivering premium, double-conversion backup power and scalable battery runtimesfor servers, voice/data networks and storage systems, the Eaton 9PX UPS is the ideal solution for both rack and stand-alone installations. An ENERGY STAR qualified UPS, the 9PX s graphical LCD interface and robust target power management software makes managing your UPS easy - even in virtualized environments.

Also known as: 743172039231, 9PX5K, CUT9PX5K

Specifications

Mounting: Tower, Rack
Type: UPS
Wattage: 4500
Phase: 1
Volts AC: 208
Mounting: Tower, Rack
Wattage: 4500
Volts AC: 208
Type: UPS
Phase: 1