Fuse Holder, Class J Modular, 2-Pole, 30 Amp, DIN/Panel Mount

Item #: 0032214

Cat #: CH30J2I

UPC: 051712630856

$ 228.13 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder, Class J Modular, 2-Pole, 30 Amp, DIN/Panel Mount

Overview

Fuse Holder, Class J Modular, 2-Pole, 30 Amp, DIN/Panel Mount

The Eaton Bussmann, easyID™ series fuse holders feature improved electrical safety with IP20 finger safe construction with a lockout or tagout feature. The three phase fuse extraction assures all phases are opened for service work.

Also known as: 051712630856, CH30J2I, BUSCH30J2I

Specifications

Type: Fuse Holder
Mounting: Panel
Poles: 2
Amps: 30
Class: J
Volts AC: 600
Type: Fuse Holder
Poles: 2
Class: J
Mounting: Panel
Amps: 30
Volts AC: 600