
Modular Fuse Holder With Indicator, 600/690 V, 30/32 A, Midget Clas
Item #: 0032212
Cat #: CHM3DIU
UPC: 051712362788
$ 235.74 EA
Company wide:
41
in stock
Documents & Guides
Modular Fuse Holder With Indicator, 600/690 V, 30/32 A, Midget Class, 18 To 4 AWG Wire, 38 MM Fuse Length
Overview
Modular Fuse Holder With Indicator, 600/690 V, 30/32 A, Midget Class, 18 To 4 AWG Wire, 38 MM Fuse Length
Bussmann series CH DIN-Rail fuse holders are for UL Class CC and midget fuses, and IEC 10x38mm fuses. They are available with and without indication in 1-, 2- and 3-pole IP20 finger-safe versions. A variety of accessories extends their application flexibility and they may be ganged together to meet specific application requirements.
Also known as: 051712362788, CHM3DIU, BUSCHM3DIU
Specifications
| Poles: | 3 |
| Family / Style: | CH |
| Mounting: | DIN Rail |
| Length: | 38 mm |
| Amps: | 30 |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Diameter: | 10 mm |
| Class: | Midget |
| Interrupt Rating DC: | 100 kA, 120 kA, 200 kA |
| Interrupt Rating AC: | 100 kA, 120 kA, 200 kA |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA, 120 kA, 200 kA |
| Family / Style: | CH |
| Length: | 38 mm |
| Material: | Thermoplastic |
| Diameter: | 10 mm |
| Interrupt Rating DC: | 100 kA, 120 kA, 200 kA |