Hand Drilling Hammer

Item #: 0032193

Cat #: 823-48

UPC: 092644816208

Call for price
Company wide:
0 in stock
Documents & Guides
Kle 823-48 48oz Hand Drill hammer

Overview

Kle 823-48 48oz Hand Drill hammer

Klein Tools' Hand-Drilling Hammer has an extra-heavy, forged steel head. The wooden handle has a special treatment on it that removes handle moisture and replaces it with oil. That helps eliminate the effects of extreme temperatures.

Also known as: 092644816208, 823-48, KLE82348

Specifications

Type: Hammer
Standards: California Proposition 65
Type: Hammer
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)