Curved Claw Hammer

Item #: 0032191

Cat #: 818-20

UPC: 092644810206

Company wide:
0 in stock
Documents & Guides
Kle 818-20 20oz Curve-claw hammer

Overview

Kle 818-20 20oz Curve-claw hammer
Also known as: 092644810206, 818-20, KLE81820

Specifications

Type: Claw Hammer, Curved
Standards: California Proposition 65
Type: Claw Hammer, Curved
Standards: California Proposition 65