2
more

Made in USA
Straight Claw Hammer, Heavy Duty, 16oz
Item #:
0032185
Cat #:
808-16
UPC:
092644810084
$ 34.99 EA
Company wide:
122
in stock
Documents & Guides
16oz Heavy-Duty Straight-Claw Hammer, 13" Fiberglass Handle
Overview
16oz Heavy-Duty Straight-Claw Hammer, 13" Fiberglass Handle
Straight-Claw Hammer - Heavy-Duty
Also known as: 092644810084, 808-16, KLE80816
Specifications
Type: | Claw Hammer, Hammer |
Length: | 13 in |
Standards: | California Proposition 65 |
Type: | Claw Hammer, Hammer |
Standards: | California Proposition 65 |
Length: | 13 in |
Customer Reviews
No reviews for this product
(0)