2
more

Made in USA
Electrician's Hammer, Extra-Long Neck, 18oz
Item #:
0032184
Cat #:
807-18
UPC:
092644810046
$ 49.50 EA
Company wide:
182
in stock
Documents & Guides
18oz Claw Hammer, Electrician's Hammer, Extra Long Neck
Overview
18oz Claw Hammer, Electrician's Hammer, Extra Long Neck
Electrician's Straight-Claw Hammer is made of high-strength fiberglass shaft that absorbs shock and keeps head tight. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.
Also known as: 092644810046, 807-18, KLE80718, real man's hammer
Specifications
Type: | Claw Hammer, Hammer |
Length: | 15 in |
Standards: | California Proposition 65 |
Type: | Claw Hammer, Hammer |
Standards: | California Proposition 65 |
Length: | 15 in |
Customer Reviews
No reviews for this product
(0)