20A TR Hospital Grade Decora Receptacle, 5-20R, White

Item #: 0032171

Cat #: MT838-W

UPC: 078477522318

$ 75.28 EA
Company wide:
7 in stock
Documents & Guides
20A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Alarmed, Hospital Grade - WHITE **Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***

Overview

20A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Alarmed, Hospital Grade - WHITE **Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477522318, MT838-W, LEVMT838W

Specifications

Material: Polycarbonate, Nylon
Amps: 20
Color: White
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Material: Polycarbonate, Nylon
Color: White
Family / Style: Lev-Lok
Amps: 20
NEMA Configuration: 5-20R