4" Compass Saw Replacement Blade, Cut-In

Item #: 0032169
Cat #: 709
UPC: 092644317095
Call for price
Company wide:
0 in stock
Compass Saw 4" Blade, TPI: 10, Compatible With: Magic-Slot Compass Saw Handle (Klein 702)

Overview

Compass Saw 4" Blade, TPI: 10, Compatible With: Magic-Slot Compass Saw Handle (Klein 702)
For cutting through wallboard or Masonite to install wiring, outlet boxes, etc. Made of tough high-quality carbon steel. Has a pointed starter tip.
Also known as: 092644317095, 709, KLE709

Specifications

Length: 4 in
Type: Saw, Compass Saw
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65
Type: Saw, Compass Saw

Customer Reviews

No reviews for this product
(0)