Gen-Purpose Compass Saw Blades, 10"

Item #: 0032167
Cat #: 707
UPC: 092644317071
Call for price
Company wide:
0 in stock
10-Inch General-Purpose Compass Saw Blades, Blade Length: 10-Inch

Overview

10-Inch General-Purpose Compass Saw Blades, Blade Length: 10-Inch
Also known as: 092644317071, 707, KLE707

Specifications

Type: Saw, Compass Saw
Length: 10 in
Standards: California Proposition 65
Type: Saw, Compass Saw
Standards: California Proposition 65
Length: 10 in

Customer Reviews

No reviews for this product
(0)