Compass Saw Handle w/ Blade, 8"

Item #: 0032166
Cat #: 706
UPC: 092644317064
Call for price
Company wide:
0 in stock
Compass Saw 8" Blade, TPI: 10, Compatible With: Magic-Slot Compass Saw Handle (Klein 702)

Overview

Compass Saw 8" Blade, TPI: 10, Compatible With: Magic-Slot Compass Saw Handle (Klein 702)
For cutting through wallboard or Masonite to install wiring, outlet boxes, etc Tough high-quality carbon steel Pointed starter tip Fits Magic-Slot Compass saw handle Cat. No. 702
Also known as: 092644317064, 706, KLE706

Specifications

Type: Saw, Compass Saw
Length: 8 in
Standards: California Proposition 65
Type: Saw, Compass Saw
Standards: California Proposition 65
Length: 8 in

Customer Reviews

No reviews for this product
(0)