Gen-Purpose Compass Saw Blade, 12"

Item #: 0032165
Cat #: 705
UPC: 092644317057
Call for price
Company wide:
0 in stock
12-Inch General-Purpose Compass Saw Blade, Blade Length: 12-Inch

Overview

12-Inch General-Purpose Compass Saw Blade, Blade Length: 12-Inch
Also known as: 092644317057, 705, KLE705

Specifications

Length: 12 in
Type: Saw, Compass Saw
Standards: California Proposition 65
Length: 12 in
Standards: California Proposition 65
Type: Saw, Compass Saw

Customer Reviews

No reviews for this product
(0)