Compass Saw Blade

Item #: 0032164
Cat #: 704
UPC: 092644317040
Call for price
Company wide:
0 in stock
Compass Saw 12" Blade, Compatible With: Klein 702

Overview

Compass Saw 12" Blade, Compatible With: Klein 702
For cutting through wallboard or Masonite to install wiring, outlet boxes, etc. Made of tough, high-quality carbon steel. Has a pointed starter tip.
Also known as: 092644317040, 704, KLE704

Specifications

Length: 12 in
Type: Saw, Compass Saw
Standards: California Proposition 65
Length: 12 in
Standards: California Proposition 65
Type: Saw, Compass Saw

Customer Reviews

No reviews for this product
(0)