LED Constant Voltage Driver

Item #: 0032158

Cat #: ELV-60J-12

UPC: 714176001937

Company wide:
0 in stock
Documents & Guides
3-60w (non-dimming); 36-60 watt (dimming), 100-130V AC, 12-VDC, 50/60hz input via 5" long, 18awg, 3 conductors. C/ETL/US listed for wet location. Dimensions: 13-3/4" L x 3-1/16" W x 2-5/16" H. ELV-60J-12: Dimmable with standard leading edge dimmers (aka forward phase, MLV, Incandescent, TRIAC and trailing edge dimmers (aka 2-wire reverse phase, ELV).

Overview

3-60w (non-dimming); 36-60 watt (dimming), 100-130V AC, 12-VDC, 50/60hz input via 5" long, 18awg, 3 conductors. C/ETL/US listed for wet location. Dimensions: 13-3/4" L x 3-1/16" W x 2-5/16" H. ELV-60J-12: Dimmable with standard leading edge dimmers (aka forward phase, MLV, Incandescent, TRIAC and trailing edge dimmers (aka 2-wire reverse phase, ELV).
Also known as: 714176001937, ELV-60J-12, ALGELV60J12

Specifications

Wattage: 60
Volts DC: 12
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 100 - 130
Wattage: 60
Type: LED Driver
Dimmable: Yes
Volts DC: 12
Light Technology: LED
Volts AC Range: 100 - 130