7" Replacement Pliers Handles

Item #: 0032156

Cat #: 70

UPC: 092644990205

$ 8.99 EA
Company wide:
0 in stock
Documents & Guides
7" Replacement Klein-Koat® Tenite Pliers Handles, Color: Red

Overview

7" Replacement Klein-Koat® Tenite Pliers Handles, Color: Red
These Tenite-plastic grips handles provide comfort and resist slipping. Use hot tap water to fit these to an existing pair of 7-Inch (178 mm) pliers.
Also known as: 092644990205, 70, KLE70

Specifications

Color: Red
Length: 7 in
Type: Handle
Standards: California Proposition 65
Color: Red
Type: Handle
Length: 7 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)