Reversible Ratcheting Box Wrench Set, 5-Piece

Item #: 0032099

Cat #: 68245

UPC: 092644682452

$ 90.99 EA
Company wide:
0 in stock
Documents & Guides
Reversible Ratcheting Box Wrench Set, Includes: 5/16", 1/4"; 7/16", 3/8"; 9/16", 1/2"; 11/16", 5/8"; 7/8", 3/4" (7.9 mm to 19.0 mm) & Carry Case

Overview

Reversible Ratcheting Box Wrench Set, Includes: 5/16", 1/4"; 7/16", 3/8"; 9/16", 1/2"; 11/16", 5/8"; 7/8", 3/4" (7.9 mm to 19.0 mm) & Carry Case

Get all five of Klein Tools' Fully Reversible Ratcheting Offset Box Wrenches in one convenient set. Each wrench has a different size opening at each end for multiple applications. Plus, both ends are offset by 25-degrees for more convenient use in confined spaces.

Also known as: 092644682452, 68245, KLE68245

Specifications

Type: Reversible
Standards: California Proposition 65
Type: Reversible
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)