#1 Phillips Rotary Screwdriver

Item #: 0032092
Cat #: 681-6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
#1 Phillips Rotary ScrewdriverRotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Phillips (#1)

Overview

#1 Phillips Rotary ScrewdriverRotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Phillips (#1)
Also known as: 681-6, KLE6816, Wiggly, twisty

Specifications

Length: 9 3/4 in, 6 in
Type: Screwdriver, Crank-Action
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Standards: California Proposition 65
Type: Screwdriver, Crank-Action

Customer Reviews

No reviews for this product
(0)