Offset Screwdriver , 3/16" Cabinet Tip

Item #: 0032089

Cat #: 670-6

UPC: 092644851766

$ 11.99 EA
Company wide:
248 in stock
Documents & Guides
Rapi-Driv Cushion-Grip Offset Screwdriver, Length: 9-3/4 inch, Shaft Length: 6 inch, Slotted Cabinet Tip (3/16 inch)

Overview

Rapi-Driv Cushion-Grip Offset Screwdriver, Length: 9-3/4 inch, Shaft Length: 6 inch, Slotted Cabinet Tip (3/16 inch)

Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv® screwdriver. Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.

Also known as: 092644851766, 670-6, KLE6706, swivel, twirlly, squiggly, Wobbly, wiggly

Specifications

Length: 9 3/4 in, 6 in
Type: Screwdriver, Cabinet, Crank-Action
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Standards: California Proposition 65
Type: Screwdriver, Cabinet, Crank-Action