3/16" Cabinet Tip Rotary Screwdriver

Item #: 0032088
Cat #: 670-3
UPC: 092644851742
$ 9.99 EA
Company wide:
142 in stock
Rotary Screwdriver, Rapi-Driv, Length: 7-3/4", Shank Length: 4", Slotted Cabinet Tip (3/16")

Overview

Rotary Screwdriver, Rapi-Driv, Length: 7-3/4", Shank Length: 4", Slotted Cabinet Tip (3/16")
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Also known as: 092644851742, 670-3, KLE6703, wiggly, Twirley, Squiggley

Specifications

Length: 7 3/4 in, 4 in
Color: Black
Material: Steel
Type: Screwdriver, Crank-Action
Standards: California Proposition 65
Length: 7 3/4 in, 4 in
Material: Steel
Standards: California Proposition 65
Color: Black
Type: Screwdriver, Crank-Action

Customer Reviews

No reviews for this product
(0)