#1 Square-Recess Screwdriver

Item #: 0032085

Cat #: 665

UPC: 092644851681

$ 9.99 EA
Company wide:
0 in stock
Screwdriver, Length: 11-3/4", Shank Length: 8", Square-Recess (#1)

Overview

Screwdriver, Length: 11-3/4", Shank Length: 8", Square-Recess (#1)

The Klein Tools #1 Square-Recess Tip Screwdriver has an 8-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation.

Also known as: 092644851681, 665, KLE665

Specifications

Type: Screwdriver, Square Tip
Length: 8 in
Standards: California Proposition 65
Type: Screwdriver, Square Tip
Standards: California Proposition 65
Length: 8 in