Center Punch

Item #: 0032072
Cat #: 66310
UPC: 092644663109
$ 6.99 EA
Company wide:
12 in stock
Center Punch, Shank Size: 1/4", Length: 4-1/4".

Overview

Center Punch, Shank Size: 1/4", Length: 4-1/4".
The Klein 66310 Center Punch is made from high-carbon steel for durability. Smooth-ground points are heat-treated to stay sharp and true longer. Center punch has a corrosion-resistant black finish.
Also known as: 092644663109, 66310, KLE66310

Specifications

Type: Punch
Length: 4 1/4 in
Standards: California Proposition 65
Type: Punch
Standards: California Proposition 65
Length: 4 1/4 in

Customer Reviews

No reviews for this product
(0)