#3 SQ Recess Screwdriver 4" Shank

Item #: 0032071

Cat #: 663

UPC: 092644851667

$ 8.99 EA
Company wide:
20 in stock
#3 Square Recess Screwdriver, 4-Inch Round Shank, Works on most combination head receptacle, switch and panel screws

Overview

#3 Square Recess Screwdriver, 4-Inch Round Shank, Works on most combination head receptacle, switch and panel screws
Also known as: 092644851667, 663, KLE663

Specifications

Color: Black
Material: Steel
Type: Screwdriver, Square Tip
Length: 8 in
Standards: California Proposition 65
Color: Black
Type: Screwdriver, Square Tip
Standards: California Proposition 65
Material: Steel
Length: 8 in