Square-Recess Screwdriver, #2

Item #: 0032065

Cat #: 662

UPC: 092644851643

$ 9.99 EA
Company wide:
247 in stock
Screwdriver, Shank Length: 4", Square-Recess (#2)

Overview

Screwdriver, Shank Length: 4", Square-Recess (#2)

The Klein Tools #2 Square-Recess Tip Screwdriver features a 4-Inch shank. Color-coded red handle end for quick and easy identification. Round shank with Robertson tip for square-recess screws. Black-oxide shaft for corrosion resistance. Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.

Also known as: 092644851643, 662, KLE662

Specifications

Color: Red
Length: 4 in
Type: Screwdriver, Square Tip
Standards: California Proposition 65
Color: Red
Type: Screwdriver, Square Tip
Length: 4 in
Standards: California Proposition 65