Square-Recess Screwdriver, #1

Item #: 0032056

Cat #: 661

UPC: 092644851629

$ 9.99 EA
Company wide:
186 in stock
Screwdriver, Length: 7-3/4", Shank Length: 4", Square-Recess (#1)

Overview

Screwdriver, Length: 7-3/4", Shank Length: 4", Square-Recess (#1)

The Klein Tools #1 Square-Recess Tip Screwdriver has a 4-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation.

Also known as: 092644851629, 661, KLE661

Specifications

Length: 4 in
Type: Screwdriver, Square Tip
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65
Type: Screwdriver, Square Tip