7" Ratchet, 3/8" Drive

Item #: 0032042

Cat #: 65720

UPC: 092644657207

$ 21.99 EA
Company wide:
0 in stock
Documents & Guides
7-Inch Ratchet, 3/8-Inch Drive

Overview

7-Inch Ratchet, 3/8-Inch Drive

Klein's 3/8-Inch Socket Wrench is forged from rugged alloy steel. 7-1/2-Inch (191 mm) ratchet quickly loosens or tightens bolts or nuts. Classic ratchet dial switch allows you to easily change torque direction.

Also known as: 092644657207, 65720, KLE65720

Specifications

Length: 7 in
Diameter: 3/8 in
Material: Steel
Standards: California Proposition 65
Length: 7 in
Material: Steel
Diameter: 3/8 in
Standards: California Proposition 65