3/8-Inch Drive Deep Socket Wrench Set, 8-Piece

Item #: 0032024

Cat #: 65502

UPC: 092644655029

$ 29.99 EA
Company wide:
0 in stock
Documents & Guides
3/8-Inch Drive Deep Socket Wrench Set, Includes: (8) 6-Point Deep Sockets: 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', and 13/16'' (9.5 mm to 20.6 mm) and Carry Case

Overview

3/8-Inch Drive Deep Socket Wrench Set, Includes: (8) 6-Point Deep Sockets: 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', and 13/16'' (9.5 mm to 20.6 mm) and Carry Case

Set includes eight 6-point deep sockets: 3/8-Inch , 7/16-Inch , 1/2-Inch , 9/16-Inch , 5/8-Inch , 11/16-Inch , 3/4-Inch , and 13/16-Inch . Hinged red metal box.

Also known as: 092644655029, 65502, KLE65502

Specifications

Diameter: 3/8 in
Standards: California Proposition 65
Diameter: 3/8 in
Standards: California Proposition 65