Heavy Duty Awl

Item #: 0032022

Cat #: 650

UPC: 092644663864

$ 12.99 EA
Company wide:
79 in stock
Heavy Duty Awl, Shank Length: 3-1/2", Overall Length: 7-7/8"

Overview

Heavy Duty Awl, Shank Length: 3-1/2", Overall Length: 7-7/8"

From Klein Tools, the heavy-duty Cushion-Grip Scratch Awl is designed for the professional. The scratch awl features a one-piece forged-steel blade with a bolstered shank. Klein Tools scratch awl is designed for professionals and manufactured to Kleins high quality standards. The well-balanced steel scratch awl is heat-treated for long life and the black finish resists rust.

Also known as: 092644663864, 650, KLE650

Specifications

Length: 3 1/2 in , 7 7/8 in
Type: Scratch Awl
Color: Black
Standards: California Proposition 65
Length: 3 1/2 in , 7 7/8 in
Color: Black
Type: Scratch Awl
Standards: California Proposition 65