Drive-A-Matic Nut Driver

Item #: 0032006

Cat #: 632

UPC: 092644650161

Company wide:
0 in stock
Documents & Guides
Drive-A-Matic Nut DriverDrive-A-Matic Cushion-Grip Nut Driver, Length: 7", Capacity: 1/4" to 7/16" Hex Nuts, No.6 to 1/4" Hex-Head Screws, No.8 to 5/16" Socket-Head Cap Screws

Overview

Drive-A-Matic Nut DriverDrive-A-Matic Cushion-Grip Nut Driver, Length: 7", Capacity: 1/4" to 7/16" Hex Nuts, No.6 to 1/4" Hex-Head Screws, No.8 to 5/16" Socket-Head Cap Screws
Also known as: 092644650161, 632, KLE632

Specifications

Diameter: 7/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Length: 7 in
Color: Black
Standards: California Proposition 65
Type: Auto Adjustable
Diameter: 7/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Color: Black
Type: Auto Adjustable
Length: 7 in
Standards: California Proposition 65