Cable Cutters

Item #: 0031996

Cat #: 63050

UPC: 092644630507

$ 29.98 EA
Company wide:
151 in stock
Documents & Guides
High-Leverage Cable Cutter, Length: 9-1/2", Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire

Overview

High-Leverage Cable Cutter, Length: 9-1/2", Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire

The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.

Also known as: 092644630507, 63050, KLE63050, Moon cutters, Loppers

Specifications

Type: Cable Cutter
Color: Red
Length: 9 1/2 in
Standards: California Proposition 65
Type: Cable Cutter
Length: 9 1/2 in
Color: Red
Standards: California Proposition 65