9/16" Nut Driver 4" Shaft Cushioned

Item #: 0031992

Cat #: 630-9/16

UPC: 092644650086

$ 11.99 EA
Company wide:
170 in stock
Documents & Guides
9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft, Standard length for most applications

Overview

9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft, Standard length for most applications

Standard length for most applications

Fits over long bolts and studs

Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications

Internal flanges provide solid, twist-resistant shaft anchor

Premium chrome plated for smooth feel and corrosion resistance

Meets or exceeds applicable ASME / ANSI specifications

Handle end is also color coded for easy identification

Cushion-Grip handle allows for greater torque and comfort

Tip-Ident® quickly identifies nut driver and size

Also known as: 092644650086, 630-9/16, KLE630916

Specifications

Type: Nut Driver, Hollow Shaft
Diameter: 9/16 in
Length: 4 in
Standards: California Proposition 65
Type: Nut Driver, Hollow Shaft
Length: 4 in
Diameter: 9/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)