Hex Nut Driver, 5/16"

Item #: 0031989

Cat #: 630-5/16

UPC: 092644650031

$ 11.99 EA
Company wide:
216 in stock
5/16" Hex Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

Overview

5/16" Hex Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

Standard length for most applications

Fits over long bolts and studs

Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications

Internal flanges provide solid, twist-resistant shaft anchor

Premium chrome plated for smooth feel and corrosion resistance

Meets or exceeds applicable ASME / ANSI specifications

Handle end is also color coded for easy identification

Cushion-Grip handle allows for greater torque and comfort

Tip-Ident® quickly identifies nut driver and size

Also known as: 092644650031, 630-5/16, KLE630516

Specifications

Type: Nut Driver, Hollow Shaft
Diameter: 5/16 in
Length: 3 in
Standards: California Proposition 65
Type: Nut Driver, Hollow Shaft
Length: 3 in
Diameter: 5/16 in
Standards: California Proposition 65