3/16" Hex Nut Driver

Item #: 0031987

Cat #: 630-3/16

UPC: 092644650017

$ 7.99 EA
Company wide:
1 in stock
3/16" Hex Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

Overview

3/16" Hex Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.

Also known as: 092644650017, 630-3/16, KLE630316

Specifications

Type: Nut Driver, Hollow Shaft
Diameter: 3/16 in
Length: 3 in
Standards: California Proposition 65
Type: Nut Driver, Hollow Shaft
Length: 3 in
Diameter: 3/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)