1/2" Hex Nut Driver

Item #: 0031984

Cat #: 630-1/2

UPC: 092644650079

$ 9.99 EA
Company wide:
23 in stock
1/2" Hex Nut Driver, Shank Length: 3", Overall Length: 7-5/16"

Overview

1/2" Hex Nut Driver, Shank Length: 3", Overall Length: 7-5/16"

Klein has the nut drivers professionals demand to get the job done.  The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.

Also known as: 092644650079, 630-1/2, KLE63012

Specifications

Diameter: 1/2 in
Type: Nut Driver, Hollow Shaft
Length: 3 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 3 in
Type: Nut Driver, Hollow Shaft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)