Triple-Tap Tapping Tool

Item #: 0031979

Cat #: 625-32

UPC: 092644537028

$ 14.99 EA
Company wide:
24 in stock
Tapping Tool, Triple-Tap, Thread Sizes: 6-32, 8-32, 10-32

Overview

Tapping Tool, Triple-Tap, Thread Sizes: 6-32, 8-32, 10-32
This is your go-to tool when creating new threads. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. Each tap size re-threads to next larger size if threads are stripped.
Also known as: 092644537028, 625-32, KLE62532, Tri tap

Specifications

Length: 7 1/8 in
Type: Tap, Triple Type
Standards: California Proposition 65
Length: 7 1/8 in
Standards: California Proposition 65
Type: Tap, Triple Type

Customer Reviews

No reviews for this product
(0)