3/16" Cabinet Tip Heavy Duty Screwdriver

Item #: 0031973

Cat #: 621-6

UPC: 092644851087

Company wide:
0 in stock
Heavy Duty Screwdriver, Plastic Coated Shank, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip (3/16")

Overview

Heavy Duty Screwdriver, Plastic Coated Shank, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip (3/16")

The special heat treated shafts are plastic coated for circuit protection. The thin coating resists cutting, cracking, and chipping and permits use in confined areas. The iconic Cushion-Grip handle offers greater torque and outstanding comfort. Tip- Ident® quickly identifies the type of screwdriver and tip orientation.

Also known as: 092644851087, 621-6, KLE6216

Specifications

Length: 6 3/4 in, 6 in
Color: Black
Type: Cabinet Tip, Screwdriver
Material: Steel
Standards: California Proposition 65
Length: 6 3/4 in, 6 in
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Color: Black
Material: Steel