1/4" Coated Cab Tip Screwdriver 4"

Item #: 0031969

Cat #: 620-4

UPC: 092644851025

Company wide:
0 in stock
Coated 1/4-Inch Cabinet Screwdriver, 4-Inch Shank, Plastic coated for circuit protection only. NOT INSULATED

Overview

Coated 1/4-Inch Cabinet Screwdriver, 4-Inch Shank, Plastic coated for circuit protection only. NOT INSULATED
Also known as: 092644851025, 620-4, KLE6204

Specifications

Length: 8 11/32 in, 4 in
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 8 11/32 in, 4 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver